Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass 90° Elbow (Lead Free)

Brand:
Wal-rich
SKU:
0341004
Rating:
(5)
Q&A:
(0)
1/2" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.58 each
BOX UP & SAVE 12%
$232.25 box of 25
$9.29 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
1/2" Chrome Brass 90° Elbow

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

great deal

perfect for the shower
ANDREW
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS GREAT!

This 90 degree elbow works great. The water comes IN in one direction, and goes OUT in another! Holy cow. Whoever designed this is a genius. Plus it so SHINY!
Rob the Plumber
Reno
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect
teejg
Long Island New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

prompt delivery

good quality chrome and very prompt delivery
tumbleweed
Detroit Lakes MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy from Supply

outstanding quality and service.
JT
Media, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy