Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass Union (Lead Free)

Brand:
Wal-rich
SKU:
0341904
Rating:
(1)
Q&A:
(0)
1/2" Chrome Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$28.18 each
BOX UP & SAVE 6%
$316.80 box of 12
$26.40 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" Chrome Brass Union

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again quality was very good!

Built an outdoor shower and added union to one water supply line.. it fit and worked just as it should. No leaks.
Mike
fairfield county ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy