Apply to be a TradeMaster!
Main product image of 1/2" x 12" 90-Degree (F) Shower Arm (Chrome)
Magnifying glass
Hover image to zoom

1/2" x 12" 90-Degree (F) Shower Arm (Chrome)

Brand:
Wal-rich
SKU:
0618012
Rating:
(1)
Q&A:
(0)
1/2" x 12" 90-Degree (F) Shower Arm (Chrome)
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" x 12"
Product Highlight: Material
Brass

Description

–
1/2'' x 12'' 90° Shower Arm (Chrome)

Specs

–
Finish:

Chrome

Type:

Shower Arm

Size:

1/2" x 12"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

It works great, It is right in the center of the little shower stall so you can aim it in any direction you want it.
BJ
Chesterfield, MA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy