The Day Savers – A National Tradesmen Day Contest
Main product image of Universal Single-Setting Raincan Shower Head (Chrome), RP50841
Magnifying glass
Hover image to zoom

Universal Single-Setting Raincan Shower Head (Chrome), RP50841

Brand:
Delta
SKU:
RP50841
Rating:
(0)
Q&A:
(0)
Universal Single-Setting Raincan Shower Head (Chrome), RP50841
Magnifying glass
Hover image to zoom
$127.23 each
In Stock
In Stock
Get 1 Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Length (Inches)
2-1/2" Length

Description

Note: This product is not available for sale in the following states: CA, CO, HI, MA, ME, NJ, NY, OR, RI, VT, & WA due to water conservation regulations regarding maximum flow rate. For the low flow rate equivalent that meets most compliance regulations, check out 52841.

Features:
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Soft Rain
  • 2-1/2" shower head length
  • Single function raincan design
  • Maximum 2.5 gpm at 80 psi, 9.5L/Min @ 552 kPa
  • Touch-Clean spray holes
  • Standard 1/2" pipe fitting

Specs

Product Type:

Shower Head

Type:

Shower Head

Finish:

Chrome Plated

Flow Rate (GPM):

2.5

Showerhead:

Rain

Length (Inches):

2-1/2"

Pipe Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Type
Finish
Flow Rate (GPM)
Showerhead
CURRENT ITEM
Product Image of Universal Single-Setting Raincan Shower Head (Chrome), RP50841
Universal Single-Setting Raincan Shower Head (Chrome), RP50841
SKU: RP50841
Shower Head
Shower Head
Chrome Plated
2.5
Rain

You May Also Need

1/2" x 12" 90-Degree (F) Shower Arm (Chrome)
SKU: 0618012
Wal-rich

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy