Apply to be a TradeMaster!
Main product image of 3" PVC Twistee Push-In Closet Flange
Magnifying glass
Hover image to zoom
3" PVC Twistee Push-In Closet Flange
Magnifying glass
Hover image to zoom
$16.46 each
In Stock
In Stock
Get 37 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
This product is a 3" PVC Twistee Push-In Closet Flange manufactured by Wal-rich.

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
CURRENT ITEM
Wal-rich
3"

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Toilet flange repair

The 3' insert is the best option besides cutting the floor and install a new drain. When the existing toilet is 3" and the flange is below the floor level I use the Twistee Push-in for the best seal without busting the bank. I'm licensed plumber for 30 years and recommend it.
Nelu
OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy