Apply to be a TradeMaster!
Main product image of 3" Twist-N-Set Closet Flange (PVC)
Magnifying glass
Hover image to zoom

3" Twist-N-Set Closet Flange (PVC)

Brand:
Oatey
SKU:
43654-OATEY
Rating:
(1)
Q&A:
(0)
3" Twist-N-Set Closet Flange (PVC)
Magnifying glass
Hover image to zoom
$22.99 each
BOX UP & SAVE 10%
$41.46 box of 2
$20.73 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by today, receive Monday
Size: 
3"
3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Inside Connection
Product Highlight: Size
3"

Description

–
Oatey® Twist-N-Set® Replacement Closet Flanges are designed to replace broken cast iron closet flanges with a gasket that expands to fit inside of service weight, heavy weight and no hub pipe.

Features:
  • Replaces broken cast iron closet flanges
  • Installs easily without tools
  • Smooth unrestricted flow design

Specs

–
Size:

3"

Material:

PVC

Type:

Repair Ring

Connection Type:

3" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" Twist-N-Set Closet Flange (PVC)
3" Twist-N-Set Closet Flange (PVC)
SKU: 43654-OATEY
(1)
3"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this again

3" PVC Repair flange works well in a situation where there are limited options.
Patrick
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy