Apply to be a TradeMaster!
Main product image of 5/8" x 8" Gauge Glass (Box of 12)
Magnifying glass
Hover image to zoom
5/8" x 8" Gauge Glass (Box of 12)
Magnifying glass
Hover image to zoom
$28.10 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 8"
Product Highlight: Material
Glass
Product Highlight: Length (Inches)
8" Length

Description

–
5/8" x 8" Gauge Glass (Box of 12)

Specs

–
Application:

Heating

Size:

5/8" x 8"

Material:

Glass

Type:

Gauge Glass

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

5/8" x 10" Gauge Glass (Box of 12)
SKU: 1724004
Wal-rich

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again.

Timely service arrived day earlier than expected.
Steve
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again, your quick shippi

I just love your quick shipping, I order one day and receive it the next. Keep up the great work…
Bronxcoqui
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great stuff

works as it should
Thomas
IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++

Quick Shipping and best deal around
BB
ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easier to replace than clean.

First, when you measure the diameter of your existing 5/8 glass it will be smaller than 5/8". It is closer to 0.583" not 0.625... so more like 5 & 37/64. I fits in a 5/8" opening. I was confused so I called Wal-rich, they said 5/8 gauge glass is 5/8" OD. They were not correct fortunately. at 1.19 for a foot, you can't go wrong. measure using glass set down all the way in the lower valve to 1/16 from the edge of the top valve. Mark and cut. use new flexible washers and new friction washers. get an inexpensive tube glass cutter of score with triangular file and snap.
Fixed it
Baltimore, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price for a good product

This replacement glass for the sight glass on our boiler was by far the best price we found. Part worked perfectly
gbpfeif
Grand Blanc, Mi
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is one end of the glass tube closed.

Asked by randy 10 years ago

Add your answer

* Required Field
-

No both ends are open.

Was this review helpful to you?

Q: Is this glass Pyrex glass?

Asked by bloombrews 13 years ago

Add your answer

* Required Field
-

I'm not entirely sure, however it is definitely designed to withstand fairly high heat given it's intended purpose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy