Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/2" OD (Chrome Plated)

Brand:
Wal-rich
SKU:
1729008
Rating:
(0)
Q&A:
(0)
1-1/4" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 3-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$4.51 each
BOX UP & SAVE 14%
$46.44 box of 12
$3.87 each
In Stock
In Stock
Get 10 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" IPS
Product Highlight: Outside Diameter
3-1/2" OD
Product Highlight: Material
Steel

Description

–
Wal-Rich heavy duty floor and ceiling plate is made of steel with chrome plated finish for enhanced durability. Plate measuring 3-1/2" OD comes with spring.

Specs

–
Finish:

Chrome

Size:

1-1/4" IPS

Outside Diameter:

3-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy