Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" FIP Corrugated Hose Stainless Steel Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" FIP Corrugated Hose Stainless Steel Connector (18" Length)

Brand:
Wal-rich
SKU:
1960006
Rating:
(13)
Q&A:
(0)
3/4" FIP x 3/4" FIP Corrugated Hose Stainless Steel Connector (18" Length)
Magnifying glass
Hover image to zoom
$13.14 each
In Stock
In Stock
Get 88 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"

Description

–
3/4" FIP x 3/4" FIP, 18" Corrugated Stainless Steel Tube

Specifications
  • T-304 Stainless Steel
  • CP Brass Nuts
  • EPDM Gaskets
  • Temperature Range: 40 - 240° F
  • Working Pressure: 300 psi
  • Burst Pressure: 1850 psi

Specs

–
Connection Type:

FIP x FIP

Length:

18"

Material:

Stainless Steel

Length (Inches):

18"

Size:

3/4"

Type:

Corrugated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length
Material
Length (Inches)
Size
FIP x FIP
18"
Stainless Steel
18"
3/4"

You May Also Need

3/4" AquaPEX White - (100 ft. coil)
SKU: F1040750
Uponor (Wirsbo)

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Fit well; easy to install

With an old house comes old plumbing--steam radiators, etc. When something (like a valve cap) needs to be replaced, one cannot simply walk to the local hardware store anymore. Supply House has filled this void. I had the replacement part I needed within a few days. Problem solved!
VS

Most Liked Negative Review

Less robust than expected, could be problematic

rather stiff, limited radius, feels less robust than expected. probably will go with stainless braid wrapped PEX.... probably will return to SupplyHouse
Showing 1-10 of 13 reviews

I buy 20 of these every 6 months yes I definitely love them

I use on every water heater I install they have never leaked and I have 32 years in plumbing if you read the pressure rating for others there is no comparison jpplumbing these are the best water heater supply lines you can buy I am 51 so I have seen of stuff burst and I haven't seen these burst yet
Jp
Nashville tn
3 years ago
Was this review helpful to you?

I would buy this product again

cost effective gets the job done!
Eric the Great
DEERFIELD BEACH FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great product!
Eric the Great
FLORIDA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I expected. Worked perfectly.
Rando
IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great easy to install works great
Joe the plumber
Yonkers New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for various radiators

I was able to change 4 out of 6 radiator handles. Each radiator has a different size connection. The two I can't replace don't have a square connection.
diyplumberwoman
Evanston, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, best price.

These are genius little knobs. spin the disk to fit 4 dif sizes of valve.
Shannon
Sunbury, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Was easy to select the correct spindle size, works perfectly.
Joe
KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well; easy to install

With an old house comes old plumbing--steam radiators, etc. When something (like a valve cap) needs to be replaced, one cannot simply walk to the local hardware store anymore. Supply House has filled this void. I had the replacement part I needed within a few days. Problem solved!
dave
Newark, DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

These are a really good quality flexible connection and less than half the price I can get it for locally.
Russ
Upstate NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy