Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCC18-075F
Rating:
(3)
Q&A:
(0)
3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$7.75 each
In Stock
In Stock
Get 564 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (2)

Warranty Information

This item replaces: 1960006, J39718

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
18" Length
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Stainless Steel Water Heater Flex Connector
  • High flexibility
  • 125 PSI Continuous/ 200 PSI Max
  • 190-degree temperature rated
  • IAPMO Listed
  • Meets ASME A112.18.6
  • Large ID for high flow rate
  • Extremely resistant to kinking
  • Also for use with other water supplied equipment
  • Complies with CA Lead Law


Application:
  • Water heater
  • Water flex connector
  • Specs

    –
    Length:

    18"

    Connection Type:

    FIP x FIP

    Length (Inches):

    18"

    Size:

    3/4"

    Type:

    Corrugated

    Material:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Length
    Connection Type
    Length (Inches)
    Size
    Type
    CURRENT ITEM
    Product Image of 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
    3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHCC18-075F
    (3)
    18"
    FIP x FIP
    18"
    3/4"
    Corrugated

    You May Also Need

    3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
    SKU: PXBV075-DZR
    Bluefin

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I would buy it again

    Very good.
    Tony
    GG, CA
    10 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Used for water heater change outs and proven quality

    Simple easy effective methods
    Jc
    Mississippi
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    YES WE WOULD BUY THIS AGAIN

    WE INSTALL A LOT OF THESE AS WE ARE A PLUMBING SERVICE.
    HOMES PLUMBING
    VINCENNES, IN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy