Apply to be a TradeMaster!
Main product image of 7" Fresh Air Plate
Magnifying glass
Hover image to zoom

7" Fresh Air Plate

Brand:
Wal-rich
SKU:
2202002
Rating:
(4)
Q&A:
(0)
7" Fresh Air Plate
Magnifying glass
Hover image to zoom
$3.20 each
In Stock
In Stock
Get 5 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Diameter (Inches)
7" Diameter

Specs

–
Material:

Galvanized Steel

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I needed

I was looking for this part for sometime. It worked very well and compliments our new concrete steps
Mike
Emmaus,PA
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

great products at a good price
Dave M
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

7" Fresh Air Plate

As Advertised.
Ron C.
Smithtown, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent across the board!

Exactly what I searched for and needed
Al
Roxbury NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy