Apply to be a TradeMaster!
Main product image of 2" x 180' Black Duct Tape
Magnifying glass
Hover image to zoom

2" x 180' Black Duct Tape

Brand:
Wal-rich
SKU:
2426003
Rating:
(4)
Q&A:
(0)
2" x 180' Black Duct Tape
Magnifying glass
Hover image to zoom
$8.96 each
In Stock
In Stock
Get 299 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Material
Polyethylene, Rubber
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Black

Description

–
Duct Tape (image shown in Gray)

Specs

–
Length:

180'

Material:

Polyethylene

Rubber

Length (Inches):

2160"

Width (Inches):

2"

Product Type:

Duct Tape

Type:

Duct

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

buy again

Works for what we need at a good price
krocket007
krocket007
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great quality
Chris
07004
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best tape

Never thought I would be reviewing tape but its perfect. Super sticky but easy to tear -durable over time and as always a great price
Tim
Phoenixville,pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Black HVAC 'duct tape'

Great quality - Made in USA!
Tape Worm
Naples, Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy