Apply to be a TradeMaster!
Main product image of Aluminum Foil Tape - (3" x 150')
Magnifying glass
Hover image to zoom

Aluminum Foil Tape - (3" x 150')

SKU:
1520CW-3
Rating:
(6)
Q&A:
(0)
Aluminum Foil Tape - (3" x 150')
Magnifying glass
Hover image to zoom
$21.41 each
In Stock
In Stock
Get 993 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
150'
Product Highlight: Depth
1.75 mm Depth

Description

–
VentureTape 1520CW is a nominal 2 mil high strength dead soft aluminum foil coated with Venture’s CW cold weather solvent acrylic pressure sensitive adhesive. The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces. Venture Tape 1520CW excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions.

Features & Benifits:
  • UL723 Classified (5/10 Flame/Smoke Rating) UL file # R10984
  • ULC S102 Classification (10/0 Flame/Smoke Rating) ULC file # R10984
  • U.S. Coast Guard Approved (CGA # 164.112/63/0)
  • BS476 parts 6 & 7 class 1
  • IMO Resolution A653(16)
  • IMO Resolution MSC 61(67) Annex 1 Part 5 and Annex 2 IMO Resolution MSC 61(67) Annex 1 Part 2 and Annex 2
  • Specifically designed for cold weather conditions

Specs

–
Type:

Aluminum Foil

Width:

3"

Length:

150'

Depth:

1.75 mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Duct Joint Sealing Mastik Tape, Printed, UL-181B-FX Listed (3" x 100')
SKU: 1580P-3
Venture Tape

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Foil tape

Yes, I would buy this product again supplyhouse.com get the products out fast and has good prices
Heaterman
Northeast
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does the job

hvac contractor - we use thousands of these a year
Bar Slip
Ma.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Does the job very well. Backing a little hard to remove. Sticks very well. I've found many uses beyond sealing ductwork. Very good value.
Dr. Bob
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very versatile tape.

I have been using this stuff for decades and not just for ducting. It is great for almost any repair around the house or shop.
JC
Viirginia beach, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great balance between tear ability and strength

Has a great balance between tear ability and strength. Much stronger and easier to work with than foil tape. Not quite as strong as Nashua 357
Marty
Greenback, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Foil Tape

Great low price and fast shipping. Thank you
Tool Crib
Seattle, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy