Shop Resideo Sale
Main product image of 1-1/2" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom

1-1/2" IPS Con-Stab Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886016
Rating:
(2)
Q&A:
(0)
1-1/2" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom
$373.31 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental’s patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888008 Chamfer Tool.

Specs

–
Size:

1-1/2"

Connection Type:

IPS

Product Type:

Riser

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" IPS Con-Stab Coupling (SDR-11)
SKU: 2881008
Wal-rich

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would consider this product

I somewhat inherited this job. The pool guy had already roughed in the piping. I could not find any compatible fittings for it locally and got referred to you as to where he bought the pipe from. I bought two 1 1/2" risers. One of them sealed up good, the other did not. I was promptly sent another from Supply house with no problem. The second one the sent leaked on the factory side and they did send another to me. I went and put it on and it is sealed up good and I am happy to have this job done. Had I initiated this job, I would have done it different in that I would have the gas company install a two stage regulator system and run a much smaller pipe and had the same results in the end. the service I received during this process from Supply house.com was better than I expected. Everyone I spoke with was extremely kind and helpful
Arnie
The Shoals Alabama.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

There was an issue with UPS that Supplyhouse took care of immediately and reshipped a new product to me. Product was high quality and as advertised completely.
Jim
Phoenix, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy