| Wall Thickness: | SDR-11 |
|---|---|
| Connection Type: | IPS |
| Length (Feet): | 50' |
| Product Type: | Gas Pipe |
| Size: | 1-1/2" |
| Material: | Polyethylene |
| Color: | Yellow |
Hello Rob, The Submittal Sheet indicates that you can use it for propane: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Oil-Creek-GAS11015-Submittal.pdf
Yes, it works with constab fittings and you would have to use the chamfering tool to prep the end of the tubing.
Yes, it conforms to ASTM D 2513.