Apply to be a TradeMaster!
Main product image of Yellow Burial Tracer Wire, 18 Gauge (500 ft.)
Magnifying glass
Hover image to zoom

Yellow Burial Tracer Wire, 18 Gauge (500 ft.)

Brand:
Wal-rich
SKU:
1842502
Rating:
(1)
Q&A:
(0)
Yellow Burial Tracer Wire, 18 Gauge (500 ft.)
Magnifying glass
Hover image to zoom
$73.63 each
In Stock
In Stock
Get 155 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Yellow

Description

–
Use yellow tracer wire in the trench along PE gas pipe for an effective, code compliant installation. Tracer wire is designed for direct contact with the soil.

Product Features
  • Solid copper conductor with a yellow high molecular weight polyethylene insulation.
  • Domestic

Specs

–
Length (Feet):

500'

Product Type:

Wire

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Con-Stab Riser (SDR-11)
SKU: 2886008
Wal-rich

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what its supposed to do

Well, its tracer wire. Run your gas line and toss this in the trench with it. Pretty basic.
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy