Apply to be a TradeMaster!
Main product image of 1" IPS Con-Flex Riser for Propane and Natural Gas
Magnifying glass
Hover image to zoom

1" IPS Con-Flex Riser for Propane and Natural Gas

Brand:
Wal-rich
SKU:
2887030
Rating:
(0)
Q&A:
(0)
1" IPS Con-Flex Riser for Propane and Natural Gas
Magnifying glass
Hover image to zoom
$216.73 each
In Stock
In Stock
Get 31 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
IPS Connection
Product Highlight: Length (Inches)
36" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

Con-Flex risers are flexible casings that protect yellow PE pipe aboveground. Con-flex risers consist of CSST flex hose, with a durable UV & weather-resistant outer sleeve. Conforms to NFPA 54 & 58.

Specs

–
Product Type:

Riser

Connection Type:

IPS

Size:

1"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Con-Stab Chamfering Tool
SKU: 2888016
Wal-rich
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy