Shop Resideo Sale
Main product image of 1" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom

1" IPS Compression Service Riser (Powder Coated Steel)

Brand:
Wal-rich
SKU:
2930004
Rating:
(6)
Q&A:
(0)
1" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom
$125.04 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

Wal-Rich service riser with powder coated finish offers 1 inch compression fitting for proper connection. It features a steel compression end to provide enhanced durability.

Specs

–
Connection Type:

IPS

Size:

1"

Material:

Steel

Finish:

Powder Coated

Product Type:

Riser

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent product I would buy again

Underground gas riser
Alex
Bakersfield CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I really like the compression gas riser, weak packaging

The gas riser with compression fitting works super and best for poly gas pipe.
tiremanrace
Yukon,Ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best connector and great price

Easiest most secure connector you can use. Quick delivery and good price. Couldn't get it from my local store so I was thrilled SupplyHouse had it
Luke
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I will buy this product again

service has been great !
Busy Man
Purcell, Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy the risers again.

The risers worked great ! They arrived quickly , and in excellent condition.
Dave
Lansing Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price, great dellivery

I needed to install a natural gas generator fifteen feet from the residence. These 1 inch compression risers worked perfect. Supply House has great prices, great product, and will meet or exceed your expectations. Veterans, please give them a try.........
Disabled Veteran
Wareham MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy