Apply to be a TradeMaster!
Main product image of 1" IPS Con-Stab Chamfering Tool
Magnifying glass
Hover image to zoom
1" IPS Con-Stab Chamfering Tool
Magnifying glass
Hover image to zoom
$46.90 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection

Description

–
Test your chamfer by using the “Test Gauge” on your chamfer tool. The test gauge approximates the o-ring-embedded insert inside each ConStab fitting. Test your chamfer by pushing the pipe over the test gauge. If the pipe is chamferred properly, it should fit over the test gauge with minimum effort.

Features:
  • For Constab "ID Seal" fittings only
  • Pipe Size and SDR Specific
  • Made in USA

You must use a Continental Chamfer Tool on a Continental Fitting.

Specs

–
Connection Type:

IPS

Size:

1"

Product Type:

Chamfering Tool

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Yellow Medium Density PE 2708 Gas Pipe - 150 Ft. (SDR-11)
SKU: GAS11015
Oil Creek

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great company

Great quality products!!! I ordered parts too put a gas line underground. I ordered Monday and my parts were here on Tuesday!!! On top of that the parts are great quality.
VS

Most Liked Negative Review

Never Received this product

Never Received this product
Showing 1-10 of 10 reviews

Never Received this product

Never Received this product
Will
Houston Tx
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect for Continental Stab Fittings

Required for Continental Stab Fittings and worked excellent.
GK
Gilbert, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from the site again

Needed a tool and they had best price and was delivered fast. Will definitely buy from here again
Home Warrior
NJ.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Had everything I needed and I received it all really fast. No need to use anyone else for plumbing supplies
Roger
Maple Valley, Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service as always

Orders are shipped prompt and they always have great inventory
Eric
Syracuse
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy again

Worked as described
Robert
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

PRICED RIGHT. SHIPPING QUICK. EASY TO USE. CLEAR INSTRUCTIONS.
ICHABOD
IDAHO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Great quality products!!! I ordered parts too put a gas line underground. I ordered Monday and my parts were here on Tuesday!!! On top of that the parts are great quality.
Ken
Las Vegas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Quality product worked perfectly
Champher tool
Pittsburgh, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent tool!

Tool is recommended to debur the poly pipe!! Worked excellent!
Steve
nJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy