Apply to be a TradeMaster!
Main product image of 1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded)
Magnifying glass
Hover image to zoom

1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded)

Brand:
Ward
SKU:
1DX5.BCF
Rating:
(0)
Q&A:
(0)
1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded)
Magnifying glass
Hover image to zoom
1DX5.BCF has been discontinued
Discontinued November 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/2" x 5" Black Cast Iron Screwed Companion Flange (Threaded), Class 125
Brand:
Anvil
SKU:0308002609
(0)
Backorder
Backorder
Get it Thu, Jul 30 - Thu, Aug 27
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/2" x 5"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Screwed Thread Connection

Description

Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward class 125 Screwed companion flange with four 1-15/16 inch bolt holes is made of durable cast iron for better strength. Flange with protective black finish perfectly fits pipe having a nominal size of 1-1/2 inch x 5 Inch. Threaded flange has a working pressure of 175 psi for precise operation. Flange of 11/16 inch long and outer diameter of 4-1/4 inch.

Specs

Size:

1-1/2" x 5"

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Screwed Thread

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm