Apply to be a TradeMaster!
Main product image of 6" x 11" Black Cast Iron Blind Flange, Class 125
Magnifying glass
Hover image to zoom

6" x 11" Black Cast Iron Blind Flange, Class 125

Brand:
Ward
SKU:
6X11.BBF
Rating:
(0)
Q&A:
(0)
6" x 11" Black Cast Iron Blind Flange, Class 125
Magnifying glass
Hover image to zoom
6X11.BBF has been discontinued
Discontinued November 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
6" x 11" Black Cast Iron Blind Flange, Class 125
Brand:
Anvil
SKU:0308017201
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
6" x 11"
Product Highlight: Material
Cast Iron

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward class 125 blind flange is made of cast iron for enhanced durability. Blind flange with protective black finish perfectly fits pipe having a nominal size of 6 inch x 11 Inch and is suitable for petrochemical, pipe engineering, public services and water works.

Please note: Image may not represent actual product. Image shows 2" x 6" flange. Actual item is 6" x 11".

Specs

–
Size:

6" x 11"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm