Apply to be a TradeMaster!
Main product image of 1/2" x Close Schedule 40 Black Nipple, 033001440803
Magnifying glass
Hover image to zoom

1/2" x Close Schedule 40 Black Nipple, 033001440803

Brand:
Anvil
SKU:
0330014408
Rating:
(18)
Q&A:
(1)
1/2" x Close Schedule 40 Black Nipple, 033001440803
Magnifying glass
Hover image to zoom
$2.89 each
BOX UP & SAVE 16%
$61.00 box of 25
$2.44 each
In Stock
In Stock
Get 907 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

Close

Application:

Schedule 40

Material:

Steel

Size:

1/2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 1/2" x Close Schedule 40 Black Nipple, 033001440803
1/2" x Close Schedule 40 Black Nipple, 033001440803
SKU: 0330014408
(18)
Black Nipple
Close
Schedule 40
1/2"
Male
Black Nipple
Close
Schedule 40
1/2"
Male

You May Also Need

1/2" x 1-1/2" Schedule 40 Black Nipple, 033001460603
SKU: 0330014606
Anvil

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Prod was good

All good
Freddie
Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely Made. Much better thread form than imported nipples

I like to save money like everyone else, but I'm happy to spend the extra money for parts like these that are accurately made. Coating is great, threads are cut correctly with no burrs on the thread faces or major diameter. Worth the premium.
Alrec10
SE Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal

Well worth the price and quick delivery.
GP
Catskill NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Good quality and valve
Jensen Plumbing
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Good quality and valve
Jensen Plumbing
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

needed an inexpensive way to temporarily extend a pipe.
Mudjack
newalla oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy without fear

It's a pipe nipple, threads look great and it didn't leak.
JED
Syracuse, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Was able to get a length not readily available.
Tom
Cint., OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rocking my Industrial Pipe Shelves at Home

awesome product, second time purchasing, won't be my last time here either!
Heather
syracuse, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Domestic Product

Made conscious decision to only use domestic product when possible.
Tippy
Sioux Falls, SD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the length of this actually 2.5"? I have a 4" piece at home and it measures 4.5".

Asked by Jeremy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

2-1/2" is the total overall length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy