Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black 45° Elbows
1/4" Black 45° Elbow
Brand:
Ward
SKU:
FB45-1/4
Rating:
(1)
Q&A:
(0)
Hover image to zoom
FB45-1/4 has been discontinued
Discontinued March 4, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size:
1/4"
1/8"
1/4"
3/8"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
1/8"
1/4"
3/8"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
Direct Replacement:
1/4" Black 45° Elbow, Class 150
Brand:
Anvil
SKU:
0310023007
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/4"
Iron
Threaded Connection
Female Thread Type
45°
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Black 45 Elbow
Specs
–
Angle:
45°
Size:
1/4"
Material:
Iron
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Angle
...
Size
...
Material
...
Thread Type
...
Connection Type
...
CURRENT ITEM
1/4" Black 45° Elbow
SKU:
FB45-1/4
(1)
Ward
45°
1/4"
Iron
Female
Threaded
1/4" Black 45° Elbow
SKU:
BMFF0014
Everflow
45°
1/4"
Malleable Iron
Female
Threaded
1/4" Black 45-Degree Elbow
SKU:
BL45E025C
Bluefin
45°
1/4"
Malleable Iron
Female
Threaded
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy it again
Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video