Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black 45° Elbows
3/4" Black 45° Elbow
Brand:
Ward
SKU:
FB45-3/4
Rating:
(1)
Q&A:
(0)
Hover image to zoom
FB45-3/4 has been discontinued
Discontinued January 12, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size:
3/4"
1/8"
1/4"
3/8"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
1/8"
1/4"
3/8"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
Direct Replacement:
3/4" Black 45° Elbow, Class 150
Brand:
Anvil
SKU:
0310023601
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Iron
Threaded Connection
Female Thread Type
45°
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Black 45 Elbow
Specs
–
Angle:
45°
Size:
3/4"
Material:
Iron
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Angle
...
Size
...
Material
...
Thread Type
...
Connection Type
...
CURRENT ITEM
3/4" Black 45° Elbow
SKU:
FB45-3/4
(1)
Ward
45°
3/4"
Iron
Female
Threaded
3/4" Black 45-Degree Elbow
SKU:
BL45E075C
Bluefin
45°
3/4"
Malleable Iron
Female
Threaded
You May Also Need
3/4" x 2" Schedule 40 Black Nipple, 033001960509
SKU:
0330019605
Anvil
3/4" x 3" Schedule 40 Black Nipple, 033002000907
SKU:
0330020009
Anvil
3/4" x 1-1/2" Schedule 40 Black Nipple, 033001920909
SKU:
0330019209
Anvil
3/4" x 4" Schedule 40 Black Nipple, 033002040507
SKU:
0330020405
Anvil
3/4" x Close Schedule 40 Black Nipple, 033001900109
SKU:
0330019001
Anvil
3/4" x 5" Schedule 40 Black Nipple, 033002080107
SKU:
0330020801
Anvil
3/4" x 3-1/2" Schedule 40 Black Nipple, 033002020707
SKU:
0330020207
Anvil
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy it again
Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video