Apply to be a TradeMaster!
Main product image of 1" Black Extension Piece
Magnifying glass
Hover image to zoom

1" Black Extension Piece

Brand:
Ward
SKU:
FBEX1
Rating:
(4)
Q&A:
(2)
1" Black Extension Piece
Magnifying glass
Hover image to zoom
FBEX1 has been discontinued
Discontinued February 11, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" Black Extension Piece, Class 150
Brand:
Anvil
SKU:0310095435
(0)
Order by today, receive 1 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Extension Piece

Specs

–
Size:

1"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
CURRENT ITEM
Product Image of 1" Black Extension Piece
1" Black Extension Piece
SKU: FBEX1
(4)
1"
Iron
Threaded
1"
Malleable Iron
Threaded

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Better than The Rest

Ward domestic product, what more can I say. The real deal instead of the Chineasium junk usually sold to homeowners these days.
New York Plumbing Corp
Bronx, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would this item again

11/4 black extension work great to connect steam radiator with new 3/4" hard wood flooring.
Ram
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect piece for the Project!

This extension piece fit perfectly for a very complicated pipe shelf project I was working on. No other combination of couplings, unions, nipples or anything else would work. These worked perfect!
Frank
Annapolis, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased 1" Black pipe extension

Ordered from SupplyHouse.com, they have delivered quickly within two days.
Mike
Chicago, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the length of this product?

Asked by William 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the length is 2 1/2"

Was this review helpful to you?

Q: I'm curious to know, I installed tiles in my bathroom and had to remove the iron steam radiator. Now I would like to install it back, but the radiator itself is raised. Can I use this product to raise the stem valve? Thanks

Asked by H for Handyman 13 years ago

Add your answer

* Required Field
-

Yes it will raise the riser height, but it may or may not be the exact height that you need. I used one where I installed 3/4 hardwood floor the extension raised the riser and thus the valve more than 3/4 inch, used spacers under the radiator feet to adjust

Was this review helpful to you?