Apply to be a TradeMaster!
Main product image of 1" Black Regular Cored Plug
Magnifying glass
Hover image to zoom

1" Black Regular Cored Plug

Brand:
Ward
SKU:
FBPL1
Rating:
(7)
Q&A:
(0)
1" Black Regular Cored Plug
Magnifying glass
Hover image to zoom
FBPL1 has been discontinued
Discontinued March 5, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" Black Regular Cored Plug, Class 150
Brand:
Anvil
SKU:0318902442
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Plug

Specs

–
Size:

1"

Material:

Iron

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
1"
Iron
Male
Threaded
1" Black Plug
SKU: BLP100C
1"
Malleable Iron
Male
Threaded

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Solid 2" Black Plug

Solid American made quality!
Vt Boiler
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered again already.

Should have ordered more the first time.
David
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality Black Iron Plug

Great for sealing unused 2" ports in heating systems. Accurate threads for good seal.
Vt Boiler
USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This was a replacement plug for a clean out on an old system. It fit perfectly, looked great. Could not find this 3-1/2" plug anywhere other than Supply House.
Tom Sir
Middletown, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Black Iron Plug

Can always depend on Ward to cut good threads!
Pete
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It solved my problem

Used on a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy.

Used to plug abandoned gas line. Worked fine.
Tim
Toledo, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?