Apply to be a TradeMaster!
Main product image of 1/2" Black 45° Street Ell
Magnifying glass
Hover image to zoom

1/2" Black 45° Street Ell

Brand:
Ward
SKU:
FBST45-1/2
Rating:
(2)
Q&A:
(0)
1/2" Black 45° Street Ell
Magnifying glass
Hover image to zoom
FBST45-1/2 has been discontinued
Discontinued February 13, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Black 45° Street Ell, Class 150
Brand:
Anvil
SKU:0310027206
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Angle
45°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 45 Street Elbow

Specs

–
Angle:

45°

Size:

1/2"

Material:

Iron

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/2" Black 45° Street Ell
1/2" Black 45° Street Ell
SKU: FBST45-1/2
(2)
45°
1/2"
Iron
Male
Female
Threaded
45°
1/2"
Malleable Iron
Female
Male
Threaded

You May Also Need

1/2" x 4-1/2" Schedule 40 Black Nipple, 033001580103
SKU: 0330015801
Anvil

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Always buy domestic

Glad to see you still offer some products made in America.
John
Mohrsville pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Ordered two 45 degree street elbow but recieved one 90 degree street elbow and one 90 degree standard elbow. Notified Supply House and they were quick to correct the problem. Correct parts arrived and was able to complete my project. Thank you Supply House
John
Fort Collins, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?