Apply to be a TradeMaster!
Main product image of 1-1/4" Black 90° Street Ell
Magnifying glass
Hover image to zoom

1-1/4" Black 90° Street Ell

Brand:
Ward
SKU:
FBST90-1-1/4
Rating:
(10)
Q&A:
(0)
1-1/4" Black 90° Street Ell
Magnifying glass
Hover image to zoom
FBST90-1-1/4 has been discontinued
Discontinued December 12, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size: 
1-1/4"
1-1/2" x 1-1/4"1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"1/2" x 3/8"3/4" x 1/2"
Direct Replacement:
1-1/4" Black 90° Street Ell, Class 150, 031001680304
Brand:
Anvil
SKU:0310016803
(0)
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
90°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 90 Street Elbow

Specs

–
Angle:

90°

Size:

1-1/4"

Material:

Iron

Thread Type:

Female

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/4" Black 90° Street Ell
1-1/4" Black 90° Street Ell
SKU: FBST90-1-1/4
(10)
90°
1-1/4"
Iron
Female
Male
Threaded
1-1/4" Black 90-Degree Street Elbow
SKU: BLES125C
90°
1-1/4"
Malleable Iron
Female
Male
Threaded

You May Also Need

1-1/4" x 6" Schedule 40 Black Nipple, 033003000807
SKU: 0330030008
Anvil

Product Reviews

4.7 out of 10 reviews
100% would recommend this product
4.7
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good products

I am using these black pipe components (1-1/2" dia.) to plumb my pellet boiler to a 240 gallon thermal storage tank as part of my radiant heat system. Apparently, black pipe is required for this purpose since the coating on galvanized pipe will react with the propylene glycol that is used as antifreeze. These pipe sections and fittings are well made, the threads are sharp and clean, and the lengths are correct. Also, even with shipping costs, they are cheaper than I can buy them locally.
VS

Most Liked Negative Review

beware of substitute imported fittings!!!

some of the black MI fittings were not USA fittings!!!
Showing 1-10 of 10 reviews

Ward fittings are the best

Made in USA
Andy Myers
Plumsteadville PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ITS A BLACK STREET ELBOW

As long as it threads it's good enough for me
Sonny
ROME ITALY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

No one has them thanks to supply house for having hard to find parts.Great service
Joe
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Black Pipe Elbow

Worked great for hydraulics on a snow plow
Chip
Mill Hall, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

beware of substitute imported fittings!!!

some of the black MI fittings were not USA fittings!!!
nick name
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

I am using these black pipe components (1-1/2" dia.) to plumb my pellet boiler to a 240 gallon thermal storage tank as part of my radiant heat system. Apparently, black pipe is required for this purpose since the coating on galvanized pipe will react with the propylene glycol that is used as antifreeze. These pipe sections and fittings are well made, the threads are sharp and clean, and the lengths are correct. Also, even with shipping costs, they are cheaper than I can buy them locally.
Stashu
Twin Falls, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy

Web site was easy to find what I needed and the delivery was quick.
Tim
Cincinnati
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Order Experience

Price for the material and the shipping was great. The parts shipped the same day as the order and I received them two days later. I am about to place another order. Thanks
ME
Mathews VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

As described. No problems at all. Fast shipping
Mike
Westkill ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?