Apply to be a TradeMaster!
Main product image of 1-1/4" x Close Schedule 40 Black Nipple, 033002820000
Magnifying glass
Hover image to zoom

1-1/4" x Close Schedule 40 Black Nipple, 033002820000

Brand:
Anvil
SKU:
0330028200
Rating:
(6)
Q&A:
(0)
1-1/4" x Close Schedule 40 Black Nipple, 033002820000
Magnifying glass
Hover image to zoom
$5.55 each
BOX UP & SAVE 15%
$118.25 box of 25
$4.73 each
In Stock
In Stock
Get 71 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Length (Inches):

Close

Application:

Schedule 40

Pipe Size:

1.660" (O.D)

Material:

Steel

Size:

1-1/4"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Size
Thread Type
CURRENT ITEM
Product Image of 1-1/4" x Close Schedule 40 Black Nipple, 033002820000
1-1/4" x Close Schedule 40 Black Nipple, 033002820000
SKU: 0330028200
(6)
Black Nipple
Close
Schedule 40
1-1/4"
Male
Black Nipple
Close
Schedule 40
1-1/4"
Male

You May Also Need

1-1/4" x 2" Schedule 40 Black Nipple
SKU: 0330028408
Anvil

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

Could not find this pipe locally, great that supplyhouse had it as it is an essential part of a new natural gas line to the home.
Gregg
Tucson, AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good product and price
Bill
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Fast Delivery!

Supply House came through for me by providing details as to whether or not a product was in stock (not all vendors will let you know its out of stock until after you make purchase) and delivered approximately 75-100 fittings in two days. Everything arrived as promised, and I was able to complete my project on time! Will definitely use Supply House in the future!
Fullvolley
Columbia, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend this product and company

The product was great for the end table base I am building. Ordering was easy and the free shipping and fast delivery is a definite plus.
Hallmark
Santa Fe Nm
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another excellent item from Supply House.

Another excellent - well fitting item. No issues and made the job easy. Thank you!
Ken
Milwaukee,, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best fittings made in American!!

Don't fool around with that cheap china made supplies
Dean "the dream"
Chicago, il
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy