Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Cast Iron Fittings
Cast Iron 90° Elbows
2" Black Cast Iron Steam 90° Elbow
Brand:
Ward
SKU:
FCI90-2
Rating:
(0)
Q&A:
(0)
Hover image to zoom
FCI90-2 has been discontinued
Discontinued July 7, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" Black Cast Iron Steam 90° Elbow, Class 125
Brand:
Anvil
SKU:
0300001609
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Cast Iron
Threaded Connection
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Cast Iron (Steam) 90 Elbow
Specs
–
Size:
2"
Material:
Cast Iron
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" x Close Schedule 40 Black Nipple, 033003700301
SKU:
0330037003
Anvil
2" x 2-1/2" Schedule 40 Black Nipple
SKU:
0330037201
Anvil
2" x 6" Schedule 40 Black Nipple, 033003860500
SKU:
0330038605
Anvil
2" x 4" Schedule 40 Black Nipple
SKU:
0330037805
Anvil
2" x 3" Schedule 40 Black Nipple, 033003740901
SKU:
0330037409
Anvil
2" x 3-1/2" Schedule 40 Black Nipple
SKU:
0330037607
Anvil
2" x 5-1/2" Schedule 40 Black Nipple
SKU:
0330038407
Anvil
2" x 5" Schedule 40 Black Nipple
SKU:
0330038209
Anvil
×
Video