Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings
Galvanized 90° Elbows
3/4" Galv 90° Elbow
Brand:
Ward
SKU:
FG90-3/4
Rating:
(2)
Q&A:
(0)
Hover image to zoom
FG90-3/4 has been discontinued
Discontinued December 31, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" Galv 90° Elbow, Class 150
Brand:
Anvil
SKU:
0311001002
(0)
Order by
today
, receive 13 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Female Thread Type
Threaded Connection
Galvanized
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Galvanized 90 Elbow
Specs
–
Size:
3/4"
Material:
Galvanized
Application:
Plumbing
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
3/4" Galv 90° Elbow
SKU:
FG90-3/4
(2)
Ward
3/4"
Galvanized
3/4" Galvanized Malleable 90-Degree Elbow
SKU:
GVE075C
Bluefin
3/4"
Galvanized
You May Also Need
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
3/4" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS3400
Everflow
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
3/4" IPS Gas Ball Valve
SKU:
22563
Webstone
3/4" Copper 90° Elbow
SKU:
31288
Elkhart
3/4" x 11" Galvanized Steel Nipple
SKU:
NPGL3411
Everflow
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Hit dipped
Not shiny at all, but good coating of galvanize
Ckparson
MA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
plumbing
Needed to off set the drain
lamb chop
NY
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video