Apply to be a TradeMaster!
Main product image of 3/4" x 1/4" Galv Hexagon Bushing
Magnifying glass
Hover image to zoom

3/4" x 1/4" Galv Hexagon Bushing

Brand:
Ward
SKU:
FGHE3/4X1/4
Rating:
(5)
Q&A:
(0)
3/4" x 1/4" Galv Hexagon Bushing
Magnifying glass
Hover image to zoom
FGHE3/4X1/4 has been discontinued
Discontinued January 24, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" x 1/4" Galv Hexagon Bushing, Class 150
Brand:
Anvil
SKU:0319906483
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 1/4"
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Galvanized Bushing

Specs

–
Size:

3/4" x 1/4"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
3/4" x 1/4"
Galvanized
3/4" x 1/4"
Galvanized

You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I use these all the time

perfect for shallow well pump applications
Glenn
Speculator NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Used for pump hose connection, submerged and used well over 8-10 years and in the event of pump failure transfers easily to the new pump. I have no issues where it decays or cross threads etc.
Tipseller
Clear Brook VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never any problems

I always order my parts from supply house. I have never received a bad fitting
Grandpa tony
fort pierce fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used for well pump/irrigation system.
Frank D
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No frills hex bushing

This is a no frills hex bushing. All of the non-threaded areas are still rough from the casting process. It's nothing fancy, but it works just fine.
Jon the Handyman
Southeast Kansas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?