Apply to be a TradeMaster!
Main product image of 500 Quick Adjust 14.5" Tubular Plastic Bath Waste Trip Lever Kit (Chrome Plated)
Magnifying glass
Hover image to zoom

500 Quick Adjust 14.5" Tubular Plastic Bath Waste Trip Lever Kit (Chrome Plated)

Brand:
Watco
SKU:
500-TQ-PVC-CP
Rating:
(2)
Q&A:
(0)
500 Quick Adjust 14.5" Tubular Plastic Bath Waste Trip Lever Kit (Chrome Plated)
Magnifying glass
Hover image to zoom
$34.65 each
In Stock
In Stock
Get 20 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
14.5" Length

Description

–
The Watco 500 complete bath waste kit is a sturdy 1.5 in. Slip-Joint Assembly PVC pipe with 11.5 coarse threads. The 500 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper, drain, tee and piping. Watco products are the Choice of Professionals.

Features:
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow
  • ADA compliant
Approvals:
  • Manufactured in compliance with ASTM F 409-2002 and NSF/ANSI 14-2007
  • Manufactured in compliance with CSA Standard B181.1 and CSA Standard B181.2
Operation:
  • Move trip lever, located on overflow plate; up to close drain and down to open drain
Thread Size (Strainer Body and Drain Ell):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Length (Inches):

14.5"

Drain Type:

Trip Lever

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service and delivery

Easy to install
Andy
Indy
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This product is an exact fit for our application.
Brian
Boswell Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy