Apply to be a TradeMaster!
Main product image of Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
590-PP-PVC-CP-LTK
Rating:
(0)
Q&A:
(0)
Innovator 590 16" Tubular Slip-Joint PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$46.94 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Length
16"

Description

–
The Watco 590 Innovator is a 1.5" Tubular plastic bath waste with Slip-Joint assembly (now coarse thread).

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • -LTK appended to part number indicates version without Test Cap and Plug
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005
  • Manufactured in compliance with ASTM F 409-2002 and NSF/ANSI 14-2007
Thread Size (Strainer Body and Drain Elbow):
  • 1.865" - 11.5 NPSM (Coarse Thread)

Specs

–
Finish:

Chrome

Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Length:

16"

Drain Type:

Push Pull

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy