Apply to be a TradeMaster!
Main product image of PVC Bath Waste w/ Lift and Turn (Chrome Plated)
Magnifying glass
Hover image to zoom

PVC Bath Waste w/ Lift and Turn (Chrome Plated)

Brand:
Watco
SKU:
500-LT-PVC-CP
Rating:
(0)
Q&A:
(0)
PVC Bath Waste w/ Lift and Turn (Chrome Plated)
Magnifying glass
Hover image to zoom
$31.58 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Features
  • Metal strainer body for cast iron or plastic tubs
  • Theft-resistant brass stopper
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Replaceable drip-proof Buna-N-Seal
  • Retainer plate for overflow elbow

Specs

–
Finish:

Chrome

Material:

PVC

Application:

Bath

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy