Apply to be a TradeMaster!
Main product image of Innovator 900 16 in. Schedule 40 PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 900 16 in. Schedule 40 PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
900-PP-PVC-CP
Rating:
(0)
Q&A:
(0)
Innovator 900 16 in. Schedule 40 PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$34.56 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC
Product Highlight: Length
16"

Description

–
The Watco 900 Innovator is a sturdy 1.5" Schedule 40 PVC pipe with solvent-weld assembly. The 900 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Length:

16"

Drain Type:

Push Pull

Type:

Standard Full Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy