Apply to be a TradeMaster!
Main product image of PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)

SKU:
PRO1T12
Rating:
(9)
Q&A:
(1)
PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.87 each
In Stock
In Stock
Get 730 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/8" x 7/8"
Length (Inches): 
12"
12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Length : 12" 7/8" (Female Ballcock Thread) x 3/8" (Compression)

Specs

–
Connection Type:

Compression x Ballcock

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Connection Type
Application
Type
Size
Material
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
PVC

You May Also Need

9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T09
Fluidmaster

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Yes, I would buy these products again and again.

I have been using these products for years, and will continue to use them.
Robert
Rowland Heights (LA area)
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

well made and easy to install...hand tighten does the trick
repair man
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Installed a new toilet and had to replace the supply hose. This hose got the job done. Perfect length and no leaks.
DIY Rich
Wilton, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this item again

Great product and super fast shipping
Cris
Santa Barbara CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Works as it should
Ralph the handyman
St Cloud MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

very strong easy to install and pleny flexable.
DL
dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro quality and great price

These are the same supplies I have used for past 8 years in the plumbing business. Now that I am retired it is good to know that with a little pre-planning I can get these for almost wholesale and not get ripped off at the big box for a lesser quality supply. And that is including the reasonable shipping cost in this equation.
PlumbJim
Southwest, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

This installed so easily and at a great price. Thanks!
Toolman
Jupiter FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest to use supply line

I use these all the time when installing or repairing toilets. They are easily installed and allow great flexibility on the specific length because they flex. Minimal torque required.
Ben
Cabot, AR
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the nut brass or plastic

Asked by Denise 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 7/8" is plastic, the 3/8" compression is metal.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy