Shop Resideo Sale
Main product image of 160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
Magnifying glass
Hover image to zoom

160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter

Brand:
Oatey
SKU:
39017
Rating:
(22)
Q&A:
(1)
160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
Magnifying glass
Hover image to zoom
$19.84 each
In Stock
In Stock
Get 781 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1-1/2", 1-1/2" x 2"
Product Highlight: Material
PVC

Description

–
160 DFU Sure-Vent Air Admittance Valve 1-1/2" x 2" PVC Adapter, Complies with ASSE Standard 1050 and 1051, for use as a secondary vent

Specs

–
Size:

2"

1-1/2"

1-1/2" x 2"

Material:

PVC

Capacity:

160 DFU

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
SKU: 39017
(22)
2"
1-1/2"
1-1/2" x 2"
2"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV Sanitary Tee
SKU: P400-020

Product Reviews

4.95 out of 22 reviews
100% would recommend this product
4.95
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 22 reviews

Best Vent

This air vent is the best on the market today. Great price for purchasing large quantities at www.supplyhouse.com
RPSM
Reidsville NC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would probably buy again if needed

Decided to add this as I was fixing a 28 year old drain problem for my utility tub and washer that allowed my septic to back up into house. Was not sure how drain was connected to rest of system and was a 4" pvc coupling at the floor with just a sponge plugging the open area around utility drain. Was very easy to install
Rusty
Newbury, OH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good product
bo diddley
mississippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product

Nice 2" glue fitting with 1.5" threaded fitting for easy replacement is needed.
Lee D
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution

We used this on a garage wash-up sink. It is the perfect solution to avoid having to vent the sink via a vent pipe. Oatey products are always well-made and this one is, too. It is a screw-on design, so if it ever wears out, it will be easy to replace.
HotinTN
Franklin TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very impressed with both the seller and the product.

the product works as advertised.
trumpet
Spanish Fork, Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I absolutely recommended item.

The best vent to replace our new sink pump that we bought.
Vangie
North Attleboro, Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Just works and that's what's important for us
rsartori
Warren, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great
Stevo
Spring Hill fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected...

Used for a laundry tub which often gurgled when in use. Problem solved as water flows down smoothly now.
TOOLMAN TIM
Southeaatern PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between this valve and 20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter SKU: 39005-OATEY ?

Asked by Mickey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mickey. The 39017 is actually 160 DFU rather than 20 DFU, so we will get that updated on the website ASAP. Also, the 39017 comes with a 1-1/2" x 2" PVC adapter, whereas the 39005 comes with a 1-1/2" x 1-1/2" PVC adapter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy