Shop Watts
Main product image of 1/2" A2C-SC-WB, IntelliFlow Auto Washing Machine Water Shutoff Valve. w/ Leak Sensor, Inlet Adapters & Wall Box
Magnifying glass
Hover image to zoom

1/2" A2C-SC-WB, IntelliFlow Auto Washing Machine Water Shutoff Valve. w/ Leak Sensor, Inlet Adapters & Wall Box

Brand:
Watts
SKU:
0004649
Rating:
(7)
Q&A:
(0)
1/2" A2C-SC-WB, IntelliFlow Auto Washing Machine Water Shutoff Valve. w/ Leak Sensor, Inlet Adapters & Wall Box
Magnifying glass
Hover image to zoom
$419.56 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi
Product Highlight: Voltage
120v

Description

–
The A2C-SC-WB IntelliFlow washing machine smart water shutoff senses your washing machine's current flow and immediately shuts off the water supply if an inlet hose bursts. Simply scan the QR code on your IntelliFlow, follow the prompts to register it online and connect it to your local WiFi network to enable real-time text and email alerts. This model comes with a wall box for even easier installation. The IntelliFlow valve only allows water to flow into the washing machine when electric current indicates the machine is in use and automatically closes water inlet valves when a water leak is detected. Including an electrical three-prong outlet to receive a washing machine power cable, wall box, leak sensor, a power cord and a replaceable internal strainer screen. Maximum Pressure: 150psi (10 bar). A burst washing machine hose can discharge 500 gallons of water in one hour, causing catastrophic damage to homes and businesses. Install peace of mind with IntelliFlow.

Features:
  • Optional A-2 IntelliTimer allows use with 220 VAC powered washing machine or combination washer/dryer
  • Continuously monitors for the presence of water behind a washing machine
  • Floor-mounted water leak sensor that automatically shuts off water supply to washer
  • Automated flood detection with real-time text and email alerts

Specs

–
Cord Length:

6'

Application:

Plumbing

Size:

1/2"

Max Temp (F):

180°F

Pressure Rating:

150 psi

Voltage:

120v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

A2C-LS Leak Sensor
SKU: 0004647
Watts

Product Reviews

3.43 out of 7 reviews
50% would recommend this product
3.43
out of 7 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
0%
2 star
14%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works but failed early

Product works great, but failed after 4 years in service. Troubleshooting couldn't get it functional again, had to be replaced.
PC
NJ
1 years ago
Was this review helpful to you?

Never again

The centers were off so I had to drill out out..I've been using these things for years, and the quality has dropped considerably
Disappointed
Boston
2 years ago
Was this review helpful to you?

This was a great purchase

We bought the Watts IntelliFlow WM box and everything went smoothly. • Product condition: Excellent • Delivery time: Fast • Price: more than reasonable Great service as usual.
Jonathan
New York City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, Ilke it

Is a good product.
Maurisan
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Always professional and dependable!
bob
worcester, ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't get it to stop leaking

Fully engaged (plastic) threads and had o-ring in correct. Was tightened very firmly and it just didn't stop leaking. Disassembled and o-ring still in good shape. Will be returning.
FRANK
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

Product was damaged but Customer service replaced it with no hassle
MSAMI
White Plains NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy