Apply to be a TradeMaster!
Main product image of 1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
Magnifying glass
Hover image to zoom

1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)

Brand:
Wal-rich
SKU:
1731602
Rating:
(2)
Q&A:
(0)
1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
Magnifying glass
Hover image to zoom
$0.89 each
In Stock
In Stock
Get 1,069 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" CTS
Product Highlight: Material
Plastic

Description

–
1/2" Copper Plastic Split Escutcheon (5/8" OD)

Specs

–
Finish:

Chrome

Size:

1/2" CTS

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

works great

fits copper pipes perfectly easy to install looks great
DL
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected =)

I was renovating my 85-year-old bathroom, and these worked super well, and were actually much better quality than I was expecting. Super happy with the product and the end result of the project! =)
Khadijah M.
Minneapolis-St.Paul
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy