Shop Klein Tools Limited Time Promotion
Main product image of 1" LFU5B-Z3 Pressure Reducing Valve with Bypass Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1" LFU5B-Z3 Pressure Reducing Valve with Bypass Check Valve, Lead Free

Brand:
Watts
SKU:
0009154
Rating:
(4)
Q&A:
(4)
1" LFU5B-Z3 Pressure Reducing Valve with Bypass Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$1,246.02 each
In Stock
In Stock
Get 1 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"

Description

–
Series LFU5B-Z3 Lead Free High Performance Water Pressure Reducing Valves are used in commercial, industrial, and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free brass body construction, integral stainless steel strainer replaceable seat module and optional thermal expansion bypass. Available with threaded, solder or quick-connect end connections. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

–
Size:

1"

Lead Free:

Yes

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Pressure Range:

25 to 75 psi

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Material:

Brass

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked perfect

I replaced the exact unit after 20 years outdoors. I'm thankful I did not try to rebuild the old one. It was corroded and failed to come apart in correctly. Installation was easy and the new unit is functioning perfectly.
1db2
California
5 years ago
Was this review helpful to you?

I would recommend this item!!!

I tried the less expensive alternative and it didn't fit by about 3/4 of an inch. I then ordered the exact replacement and it fit perfectly!!!
GaryJNh
Hampton NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely recommend!

Checked the local F.W. Webb's and they would have had to order the valve. It would have taken almost a week and was priced much higher than SupplyHouse.com . I had the valve within 2 days and it was exactly what I needed.
Joe
Adams, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a winner

The unit installed easily and immediately brought the water pressure in the house down to a reasonable number.
tom
philadelphia PA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can this unit be installed in the vertical position

Asked by Dave 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can be installed vertically or horizontally.

Was this review helpful to you?

Q: Which direction do I turn the screw to lesson the pressure coming thru the main water line on my presure reducing valve with by-pass?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Turn the screw counter clockwise to lower downstream pressure and clockwise to increase.

Was this review helpful to you?

Q: Is the only difference between the U5B-Z3 and the 25AUB-Z3 models the thermal bypass capability of the U5B as the U5B is much more expensive? I already have a thermal expansion tank in place so the 25AUB-Z3 seems like all I need.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The specs are the same for both models, however the U5B performs better at low flow rates because it has a larger orifice. This makes it a good choice for domestic use.

Was this review helpful to you?

Q: it states that they come factory set at 50 psi, but I need it set at 25 psi. Is there a charge for that to be done?

Asked by Cindy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please watch the following video for instructions on adjusting the pressure: http://www.youtube.com/watch?v=KCqt4wgavhk

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy