| Size: | 3/4" |
|---|---|
| Pressure Range: | 25 to 75 psi |
| Min Pressure (PSI): | 25 |
| Max Pressure (PSI): | 75 |
| Material: | Brass Copper Silicon Alloy |
| Max Inlet Pressure: | 300 PSI |
| Temperature Range (F): | 33°F to 160°F |
| Inlet Type: | Union FNPT |
| Outlet Type: | Union FNPT |
| Lead Free: | Yes |
Hello, thanks for writing in. Yes, a backflow valve is recommended to be installed in line in the system along with the PRV.
The valve is 3/4" threaded inlet and outlet. The pressure range is 25 to 75 psi with the Max inlet pressure of 300 PSI but it does not measure the pressure, for that you could use a pressure gauge which you could find here: https://www.supplyhouse.com/Temperature-Pressure-Gauges-864000
From the installation instructions, "Regulator is factory preset to 50psi (344 kPa). To adjust pressure setting, loosen the lock nut and turn the adjusting bolt clockwise to increase pressure, counterclockwise to decrease pressure."
It comes preset to 50psi, but it depends on what you want at your fixtures. You can set between 25 and 75 psi.
0009353 is 10-3/4" end to end.
Yes, the standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.
Yes, from the product literature, "The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply."
That depends on your input pressure. At 75psi input pressure, a 2 inch reducing valve is spec'd at 95 gpm. However, it tails off quickly. At 65 psi input, you are looking at only 45 gpm. If you need more, I would recommend you look at the U5B series where at 65 psi input you would get 85 gpm. There is a big difference in these valves and I always recommend the U5B series over the 25AUB series for just about any application.
SKU 0009309 is 6" end to end.
Yes. The standard bypass feature permits the flow of water back through the valve into the main when the pressure exceeds the main supply due to thermal expansion on the outlet side of the valve.