| Size: | 3/4" |
|---|---|
| Pressure Range: | 25 to 75 psi |
| Max Pressure (PSI): | 75 |
| Min Pressure (PSI): | 25 |
| Material: | Brass |
| Max Inlet Pressure: | 300 PSI |
| Temperature Range (F): | 33°F to 160°F |
| Inlet Type: | Union Sweat |
| Outlet Type: | Union Sweat |
| Lead Free: | Yes |
Adjustable Reduced Pressure Range: 25–75psi and Standard Reduced Pressure Setting: 50psi.
Please refer to page 2 of the specifications at the link below. http://s3.pexsupply.com/manuals/1345728817245/77826_PROD_FILE.pdf