Apply to be a TradeMaster!
Main product image of 1" LF25AUB-HP-Z3 Pressure Reducing Valve, 75-125 psi, Lead Free (FNPT Union Inlet x FNPT Outlet)
Magnifying glass
Hover image to zoom

1" LF25AUB-HP-Z3 Pressure Reducing Valve, 75-125 psi, Lead Free (FNPT Union Inlet x FNPT Outlet)

Brand:
Watts
SKU:
0009329
Rating:
(101)
Q&A:
(22)
1" LF25AUB-HP-Z3 Pressure Reducing Valve, 75-125 psi, Lead Free (FNPT Union Inlet x FNPT Outlet)
Magnifying glass
Hover image to zoom
$676.12 each
In Stock
In Stock
Get 10 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
75 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"

Description

–
This 1 inch lead free brass water pressure reducing valve for high pressure ranges is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). The high pressure range is 75 to 125 psi (518 to 863 kPa) with the standard setting at 90 psi (621 kPa).

Specs

–
Size:

1"

Pressure Range:

75 to 125 psi

Max Pressure (PSI):

125

Min Pressure (PSI):

75

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.83 out of 101 reviews
98% would recommend this product
4.83
out of 101 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
9%
3 star
2%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Watts 1-1/4" Pressure Reducing Valve

The old one in our home went bad and discovered Supplyhouse.com. They had a great price so I figured I would give them a try. Fast delivery, great price and correspondence was great. Valve dropped right in and I'm back to a manageable pressure in my home.
VS

Most Liked Negative Review

Has some construction issues

I used this product on an incoming water main line to our residence with input pressure of 80psi and I wanted to reduce it to 54psi. I like the product and it appears well build and durable. However, the first two units installed were defective from the factory and they would allow outgoing pressure to "creep" from the 54psi setting all the way to 75psi within an hour. Upon the installation of the third unit the pressure has been holding precisely at 54psi now for the past couple of months and all is well. It just took me the time and effort to install three units to finally get a good one which we now have installed.
Showing 1-10 of 101 reviews

no

excellent service
hem
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Did the job. didn't leak. easy to install.
Chuck
Philadelphia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

Supply house said it would take a week or so to get. Supply house had it delivered in 2 days. Got it install and client was happy.
Nanoc
Eagle, Co
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

chiller / Boiler pressure control
mark
Texas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery!

Exactly what I ordered at a good price!
Kevin
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product - Easy Install, Great Performance

Arrived as expected from Supply House. Installation was straightforward, and the performance has been excellent. It's working perfectly as expected. Adjusted PSI to 60, will try and test from time to time and update here.
OkVl
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this to a friend

easy to install
Dryan
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, easy install.

Solid, well maybe product. Easy to install and does when it's intended to do.
SA
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good
Mat
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again, but only from SupplyHouse.com

Bought one of these, it had some problems, and SupplyHouse.com honored the warranty in a way "above and beyond" what was required. I was plumber for 20+ years, now retired, now buy most all of plumbing supplies needed for my home maintenance from SupplyHouse.com
justTim
West Chester, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

22 Questions
22 Questions
ASK A QUESTION

Q: Is a backflow valve recommended to be installed with the pressure reducing valve? It's illustrated in the instructions but I don't see any in the customers photos.

Asked by CW 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, a backflow valve is recommended to be installed in line in the system along with the PRV.

Was this review helpful to you?

Q: What thread size is the gauge fitting and does it measure outlet or inlet pressure?

Asked by Adam 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The valve is 3/4" threaded inlet and outlet. The pressure range is 25 to 75 psi with the Max inlet pressure of 300 PSI but it does not measure the pressure, for that you could use a pressure gauge which you could find here: https://www.supplyhouse.com/Temperature-Pressure-Gauges-864000

Was this review helpful to you?

Q: do you tighten the screw down for more pressure?

Asked by ken 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

From the installation instructions, "Regulator is factory preset to 50psi (344 kPa). To adjust pressure setting, loosen the lock nut and turn the adjusting bolt clockwise to increase pressure, counterclockwise to decrease pressure."

Was this review helpful to you?

Q: What pressure should be on the outlet side?

Asked by Pete 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It comes preset to 50psi, but it depends on what you want at your fixtures. You can set between 25 and 75 psi.

Was this review helpful to you?

Q: what is the overall length of this unit

Asked by dave 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

0009353 is 10-3/4" end to end.

Was this review helpful to you?

Q: does this unit have a relief bypass?

Asked by bill 10 years ago

Add your answer

* Required Field
-

Yes, the standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Was this review helpful to you?

Q: If the pressure on the exit side exceeds the pressure on the inlet side will the flow be reversed. i.e. Will this valve allow a backflow to occur?

Asked by Har 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, from the product literature, "The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply."

Was this review helpful to you?

Q: What is the maximum flow rate if I reduce the outlet pressure to 50 psi?

Asked by marc249 11 years ago

Add your answer

* Required Field
-

That depends on your input pressure. At 75psi input pressure, a 2 inch reducing valve is spec'd at 95 gpm. However, it tails off quickly. At 65 psi input, you are looking at only 45 gpm. If you need more, I would recommend you look at the U5B series where at 65 psi input you would get 85 gpm. There is a big difference in these valves and I always recommend the U5B series over the 25AUB series for just about any application.

Was this review helpful to you?

Q: I have a Watts value now and I want to make sure this one is the same lenth. How long is the vale from end to end. Thanks

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU 0009309 is 6" end to end.

Was this review helpful to you?

Q: does this valve have a thermal by-pass

Asked by sam 12 years ago

Add your answer

* Required Field
-

Yes. The standard bypass feature permits the flow of water back through the valve into the main when the pressure exceeds the main supply due to thermal expansion on the outlet side of the valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy