Shop Watts
Main product image of 1" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)
Magnifying glass
Hover image to zoom

1" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)

Brand:
Watts
SKU:
0009330
Rating:
(3)
Q&A:
(2)
1" LF25AUB-LP-Z3 Low Pressure Reducing Valve (Threaded F Union Inlet x NPT Threaded F Outlet)
Magnifying glass
Hover image to zoom
$621.28 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
35 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"

Description

–
Series LF25AUB-Z3 Lead Free* Water Pressure Reducing Valves are used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free* copper silicon alloy body construction, union inlet connection, integral stainless steel strainer and high temperature resistant reinforced diaphragm for hot water. The Series LF25AUB-Z3 is available with a variety of end connections including: threaded, solder, PEX, quick-connect and CPVC with both union and double union connections. Series LF25AUB-Z3 has an adjustable pressure range and is serviceable in-line. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (344kPa).

Specs

–
Size:

1"

Pressure Range:

10 to 35 psi

Min Pressure (PSI):

10

Max Pressure (PSI):

35

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Material:

Cast Copper Silicon Alloy

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy from you again.

Product was fine. No issues. I have got to say the products arrive very fast. You guys do an awesome job!
Sam
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Broke it apart to see what's inside. Well made product, easy to install and adjust.
Sergey
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Valve works as described
Joe Homeowner
New London
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this product reduce water pressure from 50psi to 7psi for use in a Solar Tube HWH Array low pressure system?

Asked by Waynito 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Adjustable Reduced Pressure Range: 25–75psi and Standard Reduced Pressure Setting: 50psi.

Was this review helpful to you?

Q: WHAT ARE THE DIMMENSIONS ON THIS ITEM.

Asked by CARLOS 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 2 of the specifications at the link below. http://s3.pexsupply.com/manuals/1345728817245/77826_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy