| Product Type: | Dielectric Union |
|---|---|
| Size: | 1/2" |
| Material: | Brass Steel |
| Lead Free: | Yes |
| Thread Type: | Female |
| Max Pressure (PSI): | 250 |
| Pressure Rating: | 180°F @ 250 psi |
What type of insulation do you require? We sell radiant heat, pipe and pre-insulated Aquapex tubing insulation available here: https://www.supplyhouse.com/Insulation-21812000 What specifically do you mean when you say "10 years and an earth quake call for replacement" Please call us at 1-888-757-4774 for further assistance with the insulation.
A dielectric union creates a* local* open-circuit to the flow of electric charge (corrosion current) between water-carrying pipes of different metals - typically iron and copper or brass - at what would otherwise be a closed/short circuit between them, and thereby eliminates galvanic corrosion *at that junction *and slows it elsewhere, especially if the total interior (wet) surface of the iron pipe is much less than that of the copper or brass. It's also more effective if the water in the pipes is "dead" (has little or no dissolved oxygen). If the exterior surfaces of both connected pipes are in non-dry soil rather than air, the protective effect is still there *right at the joint*, but is lessened elsewhere by the additional electrical conductivity of the parallel path through the damp soil, and is even more reduced if the soil is saturated with water. A partial "fix" for that situation is that the iron pipe AND the iron side of the union be carefully painted or otherwise kept dry, for instance by an overlapped wrapping of vinyl electrical tape, for a considerable distance from the union - so as to increase the minimum length of the parallel conductive path through the soil. Painting or wrapping the copper/brass side of the union and piping helps, too. None of the above should be considered as an alternative to following locally applicable codes. Most introductory college textbooks about Engineering Materials Science include a basic (not typically not very practical) treatment of corrosion of dissimilar metals.
The inside diameter of this union is 1/2". The outside diameter of the part at the union nut is 1-1/2"
FWIW, the submittal sheet PDF says "Option GB".
I do not remember more than 1 gasket coming with the union. It has been long enough ago that I can't be sure.
It only comes with the standard gasket
I only got 1 gasket, which I presume is the standard gasket. lpg
The high temperature gasket must be ordered seperately. I'm trying to track down the part number now. These ship with the low-temp gasket, and will fail prematurely if used in a hidronic heating system. I've ordered the high temp units before; wish I remembered the part number.
You can either use this or just get a PEX adapter.
you should be able to purchase a fitting that will attach to the galvy (which is sized "IPS"... iron pipe size) and allow you to switch directly to pex. Just make sure that the female thread is not sized for "CTS"... copper tube size.