Shop Watts
Main product image of 3/4" LF301 FxSweat Dielectric Union w/ EPDM Gasket, Lead Free
Magnifying glass
Hover image to zoom

3/4" LF301 FxSweat Dielectric Union w/ EPDM Gasket, Lead Free

Brand:
Watts
SKU:
0009891
Rating:
(0)
Q&A:
(0)
3/4" LF301 FxSweat Dielectric Union w/ EPDM Gasket, Lead Free
Magnifying glass
Hover image to zoom
$17.46 each
BOX UP & SAVE 13%
$91.14 box of 6
$15.19 each
In Stock
In Stock
Get 13 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Lead Free
Yes

Description

–
Overview
This 3/4" lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to solder connection, union nut, two tailpieces, and an EPDM gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).

Features
  • Maximum pressure is 250 psi (17.2 bar)
  • FIP thread to solder connections
  • EPDM gasket
  • Maximum temperature 180 degrees F (82 degrees C)

Specs

–
Product Type:

Dielectric Union

Size:

3/4"

Connection Type:

FNPT x C

Material:

Steel

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy