Apply to be a TradeMaster!
Main product image of 2" LF07S Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System
Magnifying glass
Hover image to zoom

2" LF07S Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System

Brand:
Watts
SKU:
0061945
Rating:
(0)
Q&A:
(0)
2" LF07S Dual Check Valve Backflow Preventer, Residential Fire Sprinkler System
Magnifying glass
Hover image to zoom
$1,368.67 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Size: 
2"
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
This 2 IN dual check valve backflow preventer is designed to prevent the reverse flow of polluted water from residential fire sprinkler systems from entering into the potable water supply. It consists of a bronze body, silicone seat disc, union seals and captured stainless steel springs. This valve is easy to maintain and service. The minimum working pressure is 10 psi (69 kPa). The maximum working pressure is 175 psi (12.06 bar).

Features
  • Durable bronze body
  • Valve offers low pressure drop
  • Install horizontally or vertically
  • Certified to meet ANSI/ASSE Standard 1024, UL Listed

Specs

–
Max Pressure (PSI):

175

Size:

2"

Material:

Bronze

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy