Shop Watts
Main product image of IWTG, 2-1/2" Hose Connection Gauge (0-200 psi)
Magnifying glass
Hover image to zoom

IWTG, 2-1/2" Hose Connection Gauge (0-200 psi)

Brand:
Watts
SKU:
0069770
Rating:
(4)
Q&A:
(0)
IWTG, 2-1/2" Hose Connection Gauge (0-200 psi)
Magnifying glass
Hover image to zoom
$56.55 each
In Stock
In Stock
Get 12 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Series IWTG Hose Connection Gauges are used to test water supply pressures within a distribution system. Its red indicator hand holds at the highest reading registered for detection of thermal expansion pressure surges. It features a black enamel steel case, Kostil Polymer window, 3/4 in. H.T. hose connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in 0 to 200psi (14 bar) pressure rating scale.

Features
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 3/4" (20 mm) H.T. hose connection
  • ASME Type "B" accuracy

Specs

–
Dial Size:

2-1/2"

Max Pressure (PSI):

200

Measures:

Pressure

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

THERM-X-TROL ST-12 Expansion Tank
SKU: 141N43
Amtrol

Product Reviews

3.5 out of 4 reviews
25% would recommend this product
3.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
25%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would try something else next time.

Connected to my hot water heater to check overall system pressure (suspected expansion tank failed since PRV was letting off small amounts of water occasionally). Upon connecting the gauge and opening the valve, the needle spiked and immediately bent, then returned to the actual 70psi reading of the system. I was still able to use it for the intended purpose (max pressure reading over time), but the unit definitely doesn't feel worth what I paid. It is light and flimsy and the needle bent on first use. With that said, it held the pressure just fine and didn't leak at all. I would just look to a better quality unit next time.
Art
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water pressure gauge

The gauge works fine but it's all plastic-for this price I thought that at least the gauge would be made with a metal housing.
Mike
Brewster New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't feel as solid as I'd expected, but seems to work wel

Construction is largely plastic and red max reading needle is flimsy and does not always track with the black reading needle. No water leakage around the hose bib connection and the pressure readings are consistent.
Kayentalover
Ivins, UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IWTG 2 1/2" Hose Connection Gauge gets the job done!

I was installing a new water heater with an expansion tank and I needed to know what the street pressure was to accurately set the expansion tank bladder. All the box stores sold cheap plastic garbage. I checked supplyhouse.com, and saw they had this, and I ordered it. The item was shipped quickly and I received it in good order. The item is of good quality and works great. Do not be fooled by the looseness of the coupling collar. It seals on a hose bib perfectly and you will get accurate readings. I highly recommend this gauge. You will be pleased.
TexasManny
Boerne, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy