Apply to be a TradeMaster!
Main product image of THERM-X-TROL ST-12 Expansion Tank
Magnifying glass
Hover image to zoom

THERM-X-TROL ST-12 Expansion Tank

Brand:
Amtrol
SKU:
141N43
Rating:
(74)
Q&A:
(7)
THERM-X-TROL ST-12 Expansion Tank
Magnifying glass
Hover image to zoom
$95.43 each
In Stock
In Stock
Get 92 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (5)

Warranty Info

This item replaces: EX3, 140N738

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
11" Diameter

Description

–
Amtrol ST-12 (Therm-X-Trol) is a water heater expansion tank, designed for use in domestic hot water heating systems to eliminate the potential hazards of water expansion. Water heater expansion tank is commonly installed in a domestic hot water system that contains a backflow preventer, a check valve or a pressure reducing valve.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Amtrol ST-12 Advantages:
  • Eliminates the waste of energy and water, thus saving money
  • Protects the water heater and plumbing fixtures from premauture failure
  • Reduces potential safety hazards associated with thermal expansion
  • Prevents a dangerous pressure build-up in the system
  • Prevents the relief valve from going off
  • Therm-X-Trol brand is the #1 choice of Professional Installers

Specs

–
Connection Size:

3/4"

Connection Type:

Threaded

Tank Volume:

4.4 Gallons

Max Accept. Factor:

0.73

Diameter (Inches):

11"

Height (Inches):

15.5"

Material:

Steel

Application:

Plumbing

Max Pressure (PSI):

150

Weight (lbs):

9 lbs

Warranty:

7 Year

Temperature Range (F):

200°F MAX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
CURRENT ITEM
Product Image of THERM-X-TROL ST-12 Expansion Tank
THERM-X-TROL ST-12 Expansion Tank
SKU: 141N43
(74)
4.4 Gallons

You May Also Need

11" HydroClaw Expansion Tank Support Bracket

Product Reviews

4.76 out of 74 reviews
96% would recommend this product
4.76
out of 74 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
4%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just as advertised

I used this tank with my 75 gallon water heater. It came with a factory pressure of about 35 pounds. I adjusted that to 60 pounds to match my regulated water pressure before I installed it. I tired to use a hand pump as suggested, but it was a lot of work and a lot of air. I ended up using a compressor with the pressure regulated to ensure I didn't over do it. I plumbed the tank with a flexible hose (SharBite) to make the installation simple.
VS

Most Liked Negative Review

Failed in 4 years, may try a different brand next time.

This unit failed on my hot water boil in about 4 years. Seems like should have lasted long than that. If this is normal then I don't know what to say. Might try a different brand next time. But, have no issues with Supplyhouse, still great service great prices and no hassle buying and shipping. They didn't make this product. I will continue to get all my plumbing/heating supplies from Supplyhouse.com
Showing 1-10 of 74 reviews

I was concerned about the turbulator

Turbulator is stated to be included with tank. Instructions indicated it was to be attached. Customer rep indicated it is internal to tank. Not pleased about the confusion and possible error.
Rob
Riverhead, NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Came very fast! Great price
Mark
Westchester, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality expansion tank

Bought this expansion tank. It was exactly as described. Clear installation instructions and easy to check and adjust the pressure setting. Good quality build not like a lower cost imported unit.
sscan
Fremont, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

In Stock, next day delivery whats not to like about this company
BZ
IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

What a pleasure doing business with this company⭐️⭐️⭐️⭐️⭐️ they get the order right the first time. The customer service team is amazing and knowledgeable, we wish other companies would follow their example on how to do business!!!!!
BigAl
Pacific Northwest
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, but needs better packaging

Product works great — solid, high quality… just what you're looking for. Shipping packaging is sketchy, though. Schraeder valve and plastic indicator cap poke out, tear through the item box, and tear through the external shipping box. So basically it sits on a UPS truck, resting all its weight on that valve cap. I've ordered 3 recently… all have had this problem.
Timo
SW Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It serves a purpose in preserving the water tank over time
zinny
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy this product again!!

Great product!! Exactly what I need for my project.
Quinnso
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a couple of issues....

typically the unit, expansion tank, works like any other tank. The diaphragm typically works OK and I have some that have been installed for better part of a decade or better and they work fine however lately I have had two or more where the bladder, diaphragm has erupted. One where the metal has actually erupted. And I can't get Amtrol to tell me what's been going on. They just don't know I guess and it's not pressure because the pressure was typical so I'm not sure. But I'll put a picture on if they'll let me.
erupting tank
Colorado Springs Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly, functions perfectly.

Flawless transaction; thank you.
CZAR
Menasha, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Hello. I have a closed loop boiler system with 3 zone valves. I currently have a domestic hot water coil in the boiler for my potable water. I am replacing the boiler in the spring and thinking about adding a boilermate to the system. (Only male in the house :) ) My question is that I already have a expansion tank on my closed loop system and replacing that with a normal expansion tank. Do I need to install this therm-x-trol expansion tank as well near the boilermate if I go that route? Thanks!

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

usually yes, but i would consult a plumber.

Was this review helpful to you?

Q: why cant I put air in the expansion tank?

Asked by cwh 12 years ago

Add your answer

* Required Field
- Jo

The tank comes charged but not to the correct pressure. You have to measure your water pressure and put that amount of pressure in the tank before you mount it or connect to the water line. You might have a bad pump or you just might not be as strong as you think you are...LOL.

Was this review helpful to you?
-

Hi. Chances are the internal bladder has broken and the expansion tank is filled with water. Therefore it will not take any air. It is unlikely the valve stem has failed, but possible. You could remove that and put in a replacement. Bicycle valve should work. If water comes out - the bladder is broken. BTW remember to turn off the water before playing around with the tank. My expansion tank bladder failed after 10-12 years of use. If yours is of similar age.... Rick

Was this review helpful to you?
- CWHJ

The expansion tank needs to have water shut off and pressure released before you can charge it to the correct pressure accurately. It sounds to me though like you are not properly opening the schrader valve when you connect to the tank. If it feels hard to push air through with a hand pump, then that is probably the problem.

Was this review helpful to you?
-

The device comes pre-charged with the correct amount of air from the factory and is sealed. If you don't have the install instructions they are on the web and you can read this information. Good luck.

Was this review helpful to you?

Q: WHAT DOES THE AIR IN THE TANK DO

Asked by BILLY 13 years ago

Add your answer

* Required Field
-

The air equalizes the pressure. There is a rubber bladder in there. The air provides a cushion that allows the water to expand. The pressure of the air should be equal to the pressure of the water. If there is no air in there, the tank just fills with water. You need the expansion tank because, if you are heating a lot of water, the hot water (and steam) will blow off your pressure relief valve without someplace to go.

Was this review helpful to you?
-

There is a bladder between the water side and the air side.  Let's assume that you have all the faucets closed.  When the water pump runs it pushes water into the water side of the tank.  As the volume of water increases in the tank it reduces the volume available to the air and thereby compresses the air.  (Remember fluids essentially don't compress whereas gasses compress readily).  The water pressure and the air pressure in the tank are the same pressure.  When the water pump reaches its preset shutoff point, the tank has a large volume of water inside and a small volume of (compressed) air .  Now, when you open a faucet the water flows from the tank without the water pump running.  As the volume of water in the tank is reduced the air in the tank takes up a larger volume than it previously used and the pressure (air and water) is reduced slightly.  As more and more  water is expelled the pressure will eventually drop to the water pump's start-up pressure and the whole cycle repeats itself.  Cumulatively this uses less electricity than a water pump running at high pressure each time you need a couple ounces of water.    

Was this review helpful to you?
-

Water in your plumbing system expands when the temperature increases.  When the water in your hot water tank is heated to the recommended ~120 to 140 degrees F, that expansion can become significant and the resulting jump in pressure could damage your plumbing.  The expansion tank is designed to accommodate the extra volume of water that results from thermal expansion.  When the pressure drops from cooling, the air in the expansion tank pushes the extra water back into your water heater/plumbing.  It is basically a pressurized overflow reservoir with a bladder separating the water and air.

Was this review helpful to you?
-

The air tank contains an diaphragm that expands & contracts when the hot water is used. As water is heated it expands and this manages a more consistent pressure in the line otherwise the fixtures bear pressure fluctuations which cause accelerated wear, leaks, drips etc. hope that helps.

Was this review helpful to you?

Q: I have a 75 gallon gas water heater. I used a watts water gauge to see that my usual water pressure is 60psi. I have a pressure reducing valve where water enters my house. Overnight, the red high-water mark shows 120psi when I check it in the morning. As soon as I open a HOT water faucet, the pressure drops to 60psi. On the next morning, I see the 120psi on the red high-water mark and open a COLD faucet and pressure drops from 120psi to 60psi. So opening HOT or COLD both relieve the pressure. So, I purchased an ST-12 and installed it on the cold water side of my water heater. I used a bicycle pump to pre-set the ST-12 to 58psi. Now when I wake up in the morning, the red high-water-mark shows 95psi(instead of 120psi). But 95psi is still seems too high! When I tap on the ST-12, it is hollow on the lower part of the tank. What max pressure should I expect after installing an ST-12? Do you think my pressure regulator valve is broken? Or is there something else that I'm missing?

Asked by PeterL 13 years ago

Add your answer

* Required Field
-

The tank needs to be on the hot water side. When the water is heated, it produces pressure. As for the preset pressure in the ST-12, if you set the pressure @ 58 psi, the tank will not start to adsorb the excess pressure from the water tank until the pressure reaches the preset pressure. Review the preset pressure setting as per instructions.

Was this review helpful to you?
-

It makes sense that opening either hot or cold drops the pressure to the proper set point, which is, in your case 60 psi as determined by your incoming regulator. Both the hot and cold systems are effectively tied together at the tank so what your seeing is correct. What is not correct is your morning pressure. The pressure can be increased by only 2 ways, starting with a volume of water and then heating it or trying to force more water into the same volume. Do you know what your incoming pressure is? I suspect that it's 120 psi and that your pressure reg is not doing its job, allowing the outlet side to climb to match the inlet side over time and then when you open the outlet side, it quickly gets back to the proper set point. If your incoming pressure is less than 120, then you are getting a pressure increase by the heating and expansion as mentioned earlier. The X tank is taking up some of the pressure, as indicated by your 95 psi reading, my guess is that if you waited long enough, the system would get up to 120, even with the X tank. Remember that since water is not compressible, it takes very little leak by at the regulator to increase the pressure. Don't be fooled by tapping on the tank, they always appear to be empty when you do this, but they're not. Let me know how you make out. Jeff F.

Was this review helpful to you?

Q: Is this a potable tank?

Asked by Rachale 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this tank is designed for potable water plumbing applications.

Was this review helpful to you?
-

No it is a pressure expansion tank for a hot water heating system. Joe <*))}}}}>><{{ Referrals Welcomed - no business too big or small

Was this review helpful to you?
-

Yes, it is! My wife is using it in some of her cooking prep; I sometimes drink from it, too!

Was this review helpful to you?
-

I believe that this is a bladder style expansion tank that is typically used for a boiler system. It could be used for potable water but I doubt that the pressure rating on it would make it very useful for water systems. These tanks usually only operate around 12 psi which is quite a ways from the ~ 60 psi which is what you would want for a potable water source. You would need to check the pressure specification for it. Also, this tank is very small which would mean that the supply pump would be cycling on an off quite often. The larger the better for a well system.

Was this review helpful to you?

Q: The description states that the THERM-X-TROL ST-12 Expansion Tank should be used in an "open loop" setting. Why not a closed loop setting if the temperature it's used for is never higher than 140°, and the pressure is less than 60 psi?

Asked by norbrook 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the ST series tank could be used in the described closed-loop system.

Was this review helpful to you?
- Kevin

You really should be OK if you bleed some air off. It is pre-charged to 60psi, which means you wouldn't get any benefit from this. After all, the main purpose of these is to prevent the actuation of the pressure relief valve.

Was this review helpful to you?
- bud

internal plastic liner for corrosion resistance in system with high oxygen. This would work fine in a closed system. . . but you don't need the extra protection for an O2 free system. There are cheaper ones for that. This is for potable water.

Was this review helpful to you?

Q: I have a 50 gallon,60 psi water heater which requires a ST-5 expansion tank.Is it ok to use an ST-12 instead?

Asked by Prwtomastoras26 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use an ST-12 tank. You can always go bigger with expansion tanks, just never smaller.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy